

€121.66/ pieceexcl. VAT
€147.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBO..PP-AS |
Shaft diameter | 12 mm |
Height | 32 mm |
Width | 52 mm |
Length | 32 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |