

€126.88/ pieceexcl. VAT
€153.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSNO..PP-AS |
Shaft diameter | 12 mm |
Height | 28 mm |
Width | 43 mm |
Length | 32 mm |
Model | Open, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |