

€528.94/ pieceexcl. VAT
€640.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSC..PP-AS |
Shaft diameter | 50 mm |
Height | 115 mm |
Width | 127 mm |
Length | 100 mm |
Model | Open, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |