INA

INA Linear ball bushing unit Open, self-aligning With sealing KGSC40-PP-AS

  • ERIKS:12633193
Image 1
Save to list

€288.40/ pieceexcl. VAT

€348.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGSC..PP-AS
Shaft diameter
40 mm
Height
100 mm
Width
110 mm
Length
80 mm
Model
Open, self-aligning
Relubrication facility
Yes
With sealing
Yes