

€158.62/ pieceexcl. VAT
€191.93incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSC..PP-AS |
Shaft diameter | 25 mm |
Height | 72 mm |
Width | 75 mm |
Length | 58 mm |
Model | Open, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |