INA

INA Linear ball bushing unit Open, self-aligning With sealing KGSC20-PP-AS

  • ERIKS:12633191
Image 1
Light Range Open Type Linear Ball Bearing Unit. A bearing assembly consisting of a self aligning series linear ball bearing with a high strength aluminium housing. Both the housing and bearing have a segment cut out for use with supported shafts. The unit has a relubrication facility and contact seals fitted on both sides.
Save to list

€129.76/ pieceexcl. VAT

€157.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGSC..PP-AS
Shaft diameter
20 mm
Height
60 mm
Width
32 mm
Length
47 mm
Model
Open, self-aligning
Relubrication facility
Yes
With sealing
Yes