INA

INA Linear ball bushing unit Open, adjustable, self-aligning With sealing KTSOS25-PP-AS

  • ERIKS:12633221
  • Manufacturer:4012802271300
Image 1
Save to list

€320.11/ pieceexcl. VAT

€387.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KTSOS..PP-AS
Shaft diameter
25 mm
Height
51 mm
Width
78 mm
Length
122 mm
Model
Open, adjustable, self-aligning
Relubrication facility
Yes
With sealing
Yes