INA

INA Linear ball bushing unit Open, adjustable, self-aligning With sealing KGSNOS40-PP-AS

  • ERIKS:11726527
Image 1
Save to list

€273.60/ pieceexcl. VAT

€331.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGSNOS..PP-AS
Shaft diameter
40 mm
Height
77 mm
Width
108 mm
Length
80 mm
Model
Open, adjustable, self-aligning
Relubrication facility
Yes
With sealing
Yes