INA

INA Linear ball bushing unit Open, adjustable, self-aligning With sealing KGSNOS30-PP-AS

  • ERIKS:11726526
Image 1
Save to list

€198.98/ pieceexcl. VAT

€240.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGSNOS..PP-AS
Shaft diameter
30 mm
Height
60 mm
Width
87 mm
Length
68 mm
Model
Open, adjustable, self-aligning
Relubrication facility
Yes
With sealing
Yes