

€140.96/ pieceexcl. VAT
€170.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSNOS..PP-AS |
Shaft diameter | 16 mm |
Height | 35 mm |
Width | 53 mm |
Length | 37 mm |
Model | Open, adjustable, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |