INA

INA Linear ball bushing unit Closed With sealing KGHK25-B-PP-AS

  • ERIKS:23213330
Image 1
Save to list

€136.98/ pieceexcl. VAT

€165.75incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGHK..B-PP-AS
Shaft diameter
25 mm
Height
52.5 mm
Width
60 mm
Length
40.2 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes