

€115.34/ pieceexcl. VAT
€139.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGHK..B-PP-AS |
Shaft diameter | 16 mm |
Height | 36.5 mm |
Width | 43 mm |
Length | 30.2 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |