INA

INA Linear ball bushing unit Closed With sealing KGHK14-B-PP-AS

  • ERIKS:11726465
Image 1
Compact Range Linear Ball Bearing Unit. A bearing assembly consisting of a KH series linear ball bearing and a high strength aluminium housing with relubrication facility. Fitted with contact seals on both sides.
Save to list

€108.15/ pieceexcl. VAT

€130.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGHK..B-PP-AS
Shaft diameter
14 mm
Height
36.5 mm
Width
43 mm
Length
28.2 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes