

€93.72/ pieceexcl. VAT
€113.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGHK..B-PP-AS |
Shaft diameter | 10 mm |
Height | 33 mm |
Width | 40 mm |
Length | 26.2 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |