INA

INA Linear ball bushing unit Closed With sealing KGHK08-B-PP-AS

  • ERIKS:11726463
Image 1
Compact Range Linear Ball Bearing Unit. A bearing assembly consisting of a KH series linear ball bearing and a high strength aluminium housing with relubrication facility. Fitted with contact seals on both sides.
Save to list

€88.24/ pieceexcl. VAT

€106.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGHK..B-PP-AS
Shaft diameter
8 mm
Height
27 mm
Width
32 mm
Length
24.2 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes