

€95.61/ pieceexcl. VAT
€115.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGHA..PP |
Shaft diameter | 30 mm |
Height | 67.5 mm |
Width | 65 mm |
Length | 59 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |