

€81.31/ pieceexcl. VAT
€98.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGHA..PP |
Shaft diameter | 25 mm |
Height | 57.5 mm |
Width | 55 mm |
Length | 49 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |