

€60.78/ pieceexcl. VAT
€73.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGHA..PP |
Shaft diameter | 16 mm |
Height | 41 mm |
Width | 42 mm |
Length | 37 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |