INA

INA Linear ball bushing unit Closed With sealing KGBA16-PP-AS

  • ERIKS:23213312
  • Manufacturer:4012802430332
Image 1
Save to list

€105.73/ pieceexcl. VAT

€127.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGBA..PP-AS
Shaft diameter
16 mm
Height
41 mm
Width
50 mm
Length
36 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes