

€98.80/ pieceexcl. VAT
€119.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBA..PP-AS |
Shaft diameter | 12 mm |
Height | 34 mm |
Width | 42 mm |
Length | 32 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |