

€173.03/ pieceexcl. VAT
€209.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGB-PP-AS |
Shaft diameter | 40 mm |
Height | 83.5 mm |
Width | 108 mm |
Length | 80 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |