

€111.47/ pieceexcl. VAT
€134.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGB-PP-AS |
Shaft diameter | 25 mm |
Height | 57.5 mm |
Width | 80 mm |
Length | 58 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |