INA

INA Linear ball bushing unit Closed, self-aligning With sealing KGSNG16-PP-AS

  • ERIKS:12633200
Image 1
Light Range Linear Ball Bearing Unit. A bearing assembly consisting of a self aligning series linear ball bearing with a high strength aluminium housing. The unit has a relubrication facility and contact seals fitted on both sides.
Save to list

€122.57/ pieceexcl. VAT

€148.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGSNG..PP-AS
Shaft diameter
16 mm
Height
42 mm
Width
53 mm
Length
37 mm
Model
Closed, self-aligning
Relubrication facility
Yes
With sealing
Yes