

€120.89/ pieceexcl. VAT
€146.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSNG..PP-AS |
Shaft diameter | 12 mm |
Height | 35 mm |
Width | 43 mm |
Length | 32 mm |
Model | Closed, self-aligning |
Relubrication facility | Yes |
With sealing | Yes |