

€185.31/ pieceexcl. VAT
€224.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSNS..-PP-AS |
Shaft diameter | 25 mm |
Height | 60 mm |
Width | 78 mm |
Length | 58 mm |
Model | Closed, adjustable |
Relubrication facility | Yes |
With sealing | Yes |