

€155.73/ pieceexcl. VAT
€188.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGSNS..-PP-AS |
Shaft diameter | 20 mm |
Height | 50 mm |
Width | 60 mm |
Length | 45 mm |
Model | Closed, adjustable |
Relubrication facility | Yes |
With sealing | Yes |