

€253.52/ pieceexcl. VAT
€306.76incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBS..PP-AS |
Shaft diameter | 30 mm |
Height | 66.5 mm |
Width | 88 mm |
Length | 68 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |