INA

INA Linear ball bushing unit Adjustable With sealing KGBAS25-PP-AS

  • ERIKS:12633188
  • Manufacturer:4054362438274
Image 1
Image 2
Image 1
Image 2
Save to list

€172.31/ pieceexcl. VAT

€208.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGBAS..PP-AS
Shaft diameter
25 mm
Height
60 mm
Width
74 mm
Length
58 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes