INA

INA Linear ball bushing unit Adjustable With sealing KGBAS12-PP-AS

  • ERIKS:12633185
  • Manufacturer:4054362438243
Image 1
Image 2
Image 1
Image 2
Save to list

€117.52/ pieceexcl. VAT

€142.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGBAS..PP-AS
Shaft diameter
12 mm
Height
34 mm
Width
42 mm
Length
32 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes