INA

INA Linear ball bushing Open With sealing KBO12-PP-AS

  • ERIKS:11726406
  • Manufacturer:4012802047288
Image 1
Heavy Range Open Type Linear Ball Bearing. A linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls. The bearing has a segment cut out for use with supported shafts. Polyester elastomer contact seals are fitted on both sides and the bearing can be relubricated.
Save to list

€64.25/ pieceexcl. VAT

€77.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KBO..PP
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Open