INA

INA Linear ball bushing Closed With sealing KS50

  • ERIKS:12633173
  • Manufacturer:4012802051223
Image 1
Light Range Open Type Linear Ball Bearing. Consists of a high strength plastic cage to guide the balls and several inset hardened load plates with a ground profile on the raceway side and supported externally by a steel retaining ring. A segment is cut out of the inner and outer ring to allow use with supported shafts and the sealing shields on both sides act as gap seals.
Save to list

€114.48/ pieceexcl. VAT

€138.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KS
Shaft diameter
50 mm
Outer Diameter
75 mm
Length
100 mm
Model
Closed