INA

INA Linear ball bushing Closed With sealing KS25

  • ERIKS:11726596
  • Manufacturer:4012802051179
Image 1
Light Range Open Type Linear Ball Bearing. Consists of a high strength plastic cage to guide the balls and several inset hardened load plates with a ground profile on the raceway side and supported externally by a steel retaining ring. A segment is cut out of the inner and outer ring to allow use with supported shafts and the sealing shields on both sides act as gap seals.
Save to list

€59.70/ pieceexcl. VAT

€72.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KS
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
58 mm
Model
Closed