INA

INA Linear ball bushing Closed With sealing KH50-P

  • ERIKS:12633161
  • Manufacturer:4054364526658
Image 1
Save to list

€53.65/ pieceexcl. VAT

€64.92incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..P
Shaft diameter
50 mm
Outer Diameter
62 mm
Length
70 mm
Model
Closed