INA

INA Linear ball bushing Closed With sealing KH25-PP-RROC

  • ERIKS:11726546
  • Manufacturer:4054364466404
Image 1
Save to list

€38.01/ pieceexcl. VAT

€45.99incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
25 mm
Outer Diameter
35 mm
Length
40 mm
Model
Closed