INA

INA Linear ball bushing Closed With sealing KH16-P

  • ERIKS:12633153
  • Manufacturer:4047643177009
Image 1
Save to list

€20.27/ pieceexcl. VAT

€24.53incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..P
Shaft diameter
16 mm
Outer Diameter
24 mm
Length
30 mm
Model
Closed