INA

INA Linear ball bushing Closed With sealing KH10-P

  • ERIKS:12633148
  • Manufacturer:4054364467692
Image 1
Save to list

€16.92/ pieceexcl. VAT

€20.47incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..P
Shaft diameter
10 mm
Outer Diameter
17 mm
Length
26 mm
Model
Closed