INA

INA Linear ball bushing Closed With sealing KH06-PP-RROC

  • ERIKS:12633145
  • Manufacturer:4054364535322
Image 1
Save to list

€21.96/ pieceexcl. VAT

€26.57incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KH..PP
Shaft diameter
6 mm
Outer Diameter
12 mm
Length
22 mm
Model
Closed