INA

INA Linear ball bushing Closed With sealing KB12-PP-AS

  • ERIKS:23195898
  • Manufacturer:4012802419955
Image 1
Heavy Range Linear Ball Bearing. A linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls. Polyester elastomer contact seals are fitted on both sides and the bearing has a relubrication facility.
Save to list

€52.56/ pieceexcl. VAT

€63.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KB..PP
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Closed