INA

INA Linear ball bushing Closed KB40

  • ERIKS:23195881
  • Manufacturer:4054364120597
Image 1
Heavy Range Linear Ball Bearing. An unsealed linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls.
Save to list

€107.41/ pieceexcl. VAT

€129.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KB
Shaft diameter
40 mm
Outer Diameter
62 mm
Length
80 mm
Model
Closed