INA

INA Linear ball bushing Adjustable With sealing KBS50-PP-AS

  • ERIKS:11726427
  • Manufacturer:4012802620696
Image 1
Heavy Range Adjustable Type Linear Ball Bearing. A linear ball bearing consisting of a hardened and ground outer ring and a high strength plastic cage which guides the balls. Polyester elastomer contact seals are fitted on both sides and the bearing can be relubricated.
Save to list

€196.81/ pieceexcl. VAT

€238.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KBS..PP
Shaft diameter
50 mm
Outer Diameter
75 mm
Length
100 mm
Model
Adjustable