

€126.88/ pieceexcl. VAT
€153.52incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBS..PP |
Shaft diameter | 40 mm |
Outer Diameter | 62 mm |
Length | 80 mm |
Model | Adjustable |