INA

INA Insert bearing with standard inner ring Spherical Outer Ring Press Fit Locking G310-NPP-B

  • ERIKS:14177318
Image 1
Save to list

€232.49/ pieceexcl. VAT

€281.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G..-NPP-B
Shaft diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Dynamic load rating
62 kN
Static load rating
38 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Press Fit Locking