

€72.23/ pieceexcl. VAT
€87.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G..-NPP-B |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 20.4 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |