

€45.23/ pieceexcl. VAT
€54.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G..-NPP-B |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |