

€70.17/ pieceexcl. VAT
€84.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 3..NPP-B |
Shaft diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Dynamic load rating | 44.5 kN |
Static load rating | 26 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |