

€162.95/ pieceexcl. VAT
€197.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR-B |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 30 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |