

€59.77/ pieceexcl. VAT
€72.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR-B |
Shaft diameter | 31.8 mm |
Outer Diameter | 72 mm |
Width | 25 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |