

€131.92/ pieceexcl. VAT
€159.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 36 mm |
Outer ring width | 22 mm |
Dynamic load rating | 52 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 7.3 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |