

€130.37/ pieceexcl. VAT
€157.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Outer ring width | 21 mm |
Dynamic load rating | 46 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 8 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |