INA

INA Insert bearing with standard inner ring Cylindrical Outer Ring Press Fit Locking 210-XL-KRR

  • ERIKS:11669730
  • Manufacturer:4012802782295
Image 1
Save to list

€93.14/ pieceexcl. VAT

€112.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
2..-KRR
Shaft diameter
50 mm
Outer Diameter
90 mm
Width
30 mm
Outer ring width
20 mm
Dynamic load rating
35 kN
Static load rating
23.2 kN
With sealing
Yes
Limiting speed
9 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Press Fit Locking